Shop All Facility Signs
Condor
Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y05
Mfr # 473Y05
Zoro # G5620507
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Women
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473Y05
- Zoro # G5620507
- UPC # 00194484126902
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- MUCK BOOT CO Hale, Black, 7, PR (HAW-000-BLK-070)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (SZNGNPRSM1M)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y43 (473Y43)
- CONDOR First Aid Sign, 10"Wx3-1/2"H, 0.004" Thick, 471T10 (471T10)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- CONDOR First Aid Sign, 14" W, 10" H, 0.032" Thick, 485Y38 (485Y38)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Metal Only Sign, Landscape (OS-NS-D-710-L-18254)
- Condor Signs