Shop All Safety Cabinet Accessories
Condor
Replacement Keys, 1-5/8" D, 1-5/8" W, PK2
Mfr # 799LC0
Zoro # G409984847
product price: $2.29
/pk 2, $1.15/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1 5/8 in
- Accessory Type Replacement Keys
- For Use With Cabinet/Locker Capacity All Cabinets
- Includes (2) Replacement Keys
- For Use With Product Type All Cabinets
Product Information
- Brand Condor
- MFR # 799LC0
- Zoro # G409984847
- Country of Origin China
- Category Safety Cabinet Accessories
Dimensions
Depth | 1 5/8 in |
Width | 1 5/8 in |
Details
Accessory Type | Replacement Keys |
For Use With Cabinet/Locker Capacity | All Cabinets |
Includes | (2) Replacement Keys |
For Use With Product Type | All Cabinets |
For Use With | All Cabinets |
Load Capacity | 0.01 lb |
For Use With Cabinet/Locker Type | All Cabinets |
Item | Replacement Keys |
Description
Replacement Keys, Accessory Type Replacement Keys, Color Not Applicable, Compatible Mfr. Model Number Not Applicable, Depth 1 5/8 in, For Use With All Cabinets, For Use With Cabinet/Locker Capacity All Cabinets, For Use With Cabinet/Locker Type All Cabinets, For Use With Product Type All Cabinets, Includes (2) Replacement Keys, Legend Not Applicable, Load Capacity 0.01 lb, Material Not Applicable, Standards Not Applicable, Width 1 5/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50010)
- 212 PERFORMANCE Cut Resistant Impact Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPC5R-05-008)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- SAFE HANDLER Full Face Protector Shield, Reusable, Black (BLSH-HD-FFP-HG)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- CONDOR Replacement Shelf, Silver, Steel, 18" D (799LC2)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- Condor Safety Cabinet Accessories