Shop All Traffic Signs
Condor
Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18
Mfr # 60MM18
Zoro # G1872590
original price:
$217.88
new price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Sign Shape Diamond
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
Product Information
- Brand Condor
- MFR # 60MM18
- Zoro # G1872590
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Reflective Aluminum Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 EMS Pants, 38/30, Black (74310)
- TRU-SPEC BDU Trouser, XL, Multicam (1603)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L ( 9 ), 100 PK, Green (48UM31)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1250B)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 477R41 (477R41)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- Condor Traffic Signs