Shop All Rain Jackets
Condor
Rain Jacket with Hood, Yellow, M
Mfr # 4T233
Zoro # G0078364
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material SBR
- Length 29 in
- Fabric Weight 13 oz
- Gender Unisex
Product Information
- Brand Condor
- MFR # 4T233
- Zoro # G0078364
- UPC # 190735101230
- Country of Origin Multiple
- Category Rain Jackets
Dimensions
Size | M |
Length | 29 in |
Fits Chest Size | 50 in |
Maximum Chest Size | 46 in |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Gender Unisex, Material SBR, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Cotton, Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4690-3XL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19L418)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- KLEENGUARD Impact Resistant Safety Goggles, Amber Anti-Fog Lens, V80 Wildcat Series (20527)
- CONDOR Rain Jacket with Hood, Yellow, 4XL (4PCR9)
- CONDOR Rain Jacket with Hood, Yellow, 3XL (1FAY8)
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- CONDOR Rain Poncho, HiViz Yellow/Green, Univ (1EJY2)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 4XL (1FBA5)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-2X (37001-00-1-YEL-2X)
- Condor Rain Jackets