Shop All Rain Jackets
Condor
Rain Jacket with Hood, Navy, 3XL
Mfr # 2PY78
Zoro # G0078723
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material Polyurethane
- Length 32 in
- Gender Unisex
Product Information
- Brand Condor
- MFR # 2PY78
- Zoro # G0078723
- UPC # 190735060353
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 56 in to 58 in |
Details
Item | Rain Jacket with Hood |
Color | Blue |
Material | Polyurethane |
Gender | Unisex |
Rainwear ANSI Class | Unrated |
Number of Outside Pockets | 2 |
Liner Material | Polyester/Nylon |
Seam Style | Stitched/Taped |
Resists | water |
Number of Inside Pockets | 0 |
Hood Style | Attached |
Closure Type | Zipper, Snaps |
Includes | Insulate |
High-Visibility | No |
Shop By | Closeouts |
Cuff Style | Elastic |
ANSI Class | Not Rated |
Includes Lining | Yes |
Lining Material | Polyester/Nylon |
Style | Rain Jacket |
Includes Hood | Yes |
Description
Rain Jacket with Hood, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Blue, Front Closure Type Snap, Zipper, Gender Unisex, Material Polyurethane, High-Visibility No, ANSI Class Not Rated, Hood Style Attached, Length 32 in, Includes Lining Yes, Lining Material Polyester/Nylon, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Green, 1-2/5"H, PK6 (118927)
- THE BRUSH MAN Danger Tape, 3”X 1,000’, 10PK (TAPE DANGER1000)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- SHOWA Chemical Resistant Gloves, 10, PR (660ESDXL-10.EU)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- CONDOR Raincoat with Detachable Hood, Yellow, 4XL (1FBB4)
- CONDOR Rain Poncho with Hood, PVC Nylon, Yellow (1EJY3)
- CONDOR Rain Poncho, HiViz Yellow/Green, Univ (1EJY2)
- CONDOR Rain Jacket with Hood, Yellow, 3XL (1FAY8)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 2XL (4PCK3)
- 2W INTERNATIONAL Vinyl Poncho, Pink (7010-VP PK)
- Condor Rain Jackets