Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, XL
Mfr # 4T239
Zoro # G0078452
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size XL
- Fabric Weight 16 oz/sq yd
- Material SBR
- Rainwear Features Chemical Resistant, Wind Resistant
Product Information
- Brand Condor
- MFR # 4T239
- Zoro # G0078452
- UPC # 190735101285
- Country of Origin Multiple
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 38 in to 40 in |
Maximum Waist Size | 45 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material SBR, Gender Men's, Size XL, Size-Body Type Regular, Color Yellow, Inseam 29 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester, Ankle Type Straight Cuff, Fabric Weight 16 oz/sq yd, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Torrent Lined Jacket, Black, M (828BK-M)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP002-B)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT27)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (8113C-10)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCL3)
- CONDOR Rain Bib Overall, Green, 3XL (4PCN7)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, M (4GE68)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- TINGLEY Rain Bib Overall, 3XL, Blue, Polyurethane (O22001)
- Condor Rain Gear