Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, S
Mfr # 4PCK6
Zoro # G0077366
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 230 g/sq m
- Material Nylon/Polyurethane
- Inseam 28 in
- Rainwear Features Wind Resistant
Product Information
- Brand Condor
- MFR # 4PCK6
- Zoro # G0077366
- UPC # 190735100561
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 30 in to 32 in |
Maximum Waist Size | 42 1/2 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Nylon/Polyurethane, Gender Men's, Size S, Size-Body Type Regular, Color Yellow, Inseam 28 in, Maximum Waist Size 42 1/2 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Nylon, Ankle Type Snap, Fabric Weight 230 g/sq m, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Leg Fit Straight Leg, Will Fit Over Boots No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N95 Disposable Respirator, M/L, White, PK20 (14110391)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- CONDOR Rain Bib Overall, Yellow, 3XL (4PCL2)
- CONDOR Rain Bib Overall, Yellow, XL (4PCK9)
- CONDOR Rain Bib Overall, Yellow, 2XL (4PCL1)
- CONDOR Rain Bib Overall, Green, 3XL (4PCN7)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, L (O53129)
- Condor Workwear and Protective Clothing