Condor

Rain Bib Overall, Navy, L


product price: $83.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Size L
  • Material Polyurethane
  • Rainwear Features Wind Resistant
  • Inseam 30 1/2 in
See all product information

Product Information

Dimensions

Size L
Fits Waist Size 40 in to 42 in

Description

Rain Bib Overall, High Visibility No, Rainwear ANSI Class Unrated, L, Blue, Rainwear Features Wind Resistant, Rainwear Primary Material Polyurethane, Fits Waist Size 40 in to 42 in, Rainwear Ankle Style Snap, Rainwear Closure Type Hook-and-Loop, Snaps, Men's, Inseam 30 1/2 in, Liner Material Polyester, Material Polyurethane, Seam Style Double Stitched, Taped, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rain Bib Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.