Shop All Radiation & Laser Signs
Condor
Radiation Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A50
Mfr # 452A50
Zoro # G5814492
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend X-Ray Radiation
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 452A50
- Zoro # G5814492
- UPC # 00194484156053
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution This Equipment Produces Ionizing Radiation When Energized, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 30" X 60 Tire Link Mat Tire Link Mat (108H3060)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution High Voltage) (BT12)
- ATG Gloves, Large, MaxiFlex Cut Resistant, PK12 (102752)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12404)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R47 (451R47)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R67 (451R67)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R87 (451R87)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Y37 (451Y37)
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CR-A-710-L-10189)
- Condor Radiation & Laser Signs