Shop All Chemical, Gas & Hazardous Material Signs
Condor
Quarantine Area Sign, 10 in Height, 7 in Width, Polyester, English
Mfr # HWW306T1007
Zoro # G6617415
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Quarantine Area Keep Out
- Width 7 in
- Height 10 in
- Sign Material Polyester
Product Information
- Brand Condor
- MFR # HWW306T1007
- Zoro # G6617415
- UPC # 754473643713
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Quarantine Area Sign |
Header | Warning |
Legend | Quarantine Area Keep Out |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Symbol and Text |
Double-Sided | No |
Header Legend Color | Black |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Background Color | Orange |
Sign Legend Text Color | Black |
Description
Quarantine Area Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Quarantine Area Keep Out, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, XL (303-0500-LY/XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- AIR SYSTEMS INTL Pressure Gauge, 0-30 psi (GA2030S)
- 3M Replacement Inhalation Port Gasket, 20PK (50051131071457)
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X04 (480X04)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470G01 (470G01)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H29 (470H29)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67 (447X67)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 476A38 (476A38)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475V87 (475V87)
- NMC Danger Hazardous Waste Sign, D140A (D140A)
- Condor Chemical, Gas & Hazardous Material Signs