Shop All Lanyards and Lifelines
Condor
Positioning Lanyard, 6 ft., Blue
Mfr # 35KU75
Zoro # G0100110
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Full Body Harness
- Locking Harness Connection Hook Type Alloy Steel Double Locking Snap Hook
- Number of Legs 1
- Anchorage Hook Gate Opening 2-1/2"
- Strap Width 1"
Product Information
- Brand Condor
- MFR # 35KU75
- Zoro # G0100110
- UPC # 190735086483
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1" |
Length | 6 ft. |
Length Range | 4" ft. to 6 ft. |
Adjustable Length | Yes |
Minimum Length | 4 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length 4 ft, Weight Capacity 425 lb, Color Blue, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI Z359.1-2007, OSHA Standards Met OSHA 1926.502, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- BROTHER INTERNATIONAL 1''Black on Matte Silver (TZES951)
- JJ KELLER Vehicle Stops At Railroad Crossings (521)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU99)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J289)
- CONDOR Vertical Lifeline, 25 ft., White (G8125T)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV09)
- SUPER ANCHOR SAFETY 30ft. X-Line Pneumatic Lifeline w/Snaphook (4065-30)
- Condor Fall Protection