Shop All Lanyards and Lifelines
Condor
Positioning Lanyard, 24", Blue
Mfr # 30HG86
Zoro # G6093963
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5000 lb.
- Harness Hook Gate Opening 51/64"
- Visual Load Indicator No
- Locking Harness Connection Hook Type Aluminum Locking Rebar Hook with 3600 lb. Gate Strength
- For Use With Full Body Harness with Side D-Rings
Product Information
- Brand Condor
- MFR # 30HG86
- Zoro # G6093963
- UPC # 190735064382
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 24 in |
Strap Width | 1-5/8" |
Length Range | 2 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Adjustable Length | No |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Blue, Specialty Working Conditions Not Applicable, Length 24 in, ANSI Standards Met ANSI Z359.3-2007, OSHA Standards Met OSHA 1926.502, Hardware Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Lindu Straw Ultimate Shade Hat (48-88-54-xl-g)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- RADIANS Workwear VolCore Cotton FR Coverall-GY-5X (FRCA-002G-5X)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, XL, White, PK25, XL, 25 PK, White, Zipper (8115)
- CONDOR Positioning Lanyard, 6 ft., Blue (35KU75)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J291)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F386)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV09)
- WERNER 4 ft. to 6 ft.L Stretch lanyard (C341200)
- Condor Fall Protection