Shop All Lockout Safety Kits
Condor
Portable Lockout Kit, Gray, 7-1/2" H
Mfr # 437R70
Zoro # G4434847
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application General Lockout
- Includes (1) 1 in Safety Padlock Hasp, (1) 6 ft Cable Lockout, (1) Lockout Tool Box, (1) Tag Do Not Operate, (1) Wall Switch, (2) 3 in Plug Lockout, (2) Breaker Multi-Pole, (2) Breaker No Hole, (6) Key Retaining Steel Padlock Red KD
- Number of Components 40
- Color Gray
- Standards OSHA 1910.147
Product Information
- Brand Condor
- MFR # 437R70
- Zoro # G4434847
- Country of Origin Germany
- Category Lockout Safety Kits
Dimensions
Case Height | 7 1/2 in |
Case Depth | 8 in |
Case Width | 14 in |
Carrying Case Dimensions | 8 in D x 14 in W x 7.5 in H |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 9, Number of Tags Included 25, Carrying Case Type Box, Included Lockout Types Cable Lockout, Circuit Breaker, Plug, Wall Switch, Language English, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 8 in D x 14 in W x 7.5 in H, Carrying Case Material Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- LYLE Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-002-20HA (CS-002-20HA)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- BRADY Hard Hat Emblem Label, English, PK4, 45333 (45333)
- CONDOR Lockout Kit, Black/Yellow, 9-3/4" H (437R68)
- CONDOR Portable Lockout Kit, Gray, 7-1/2" H (437R69)
- CONDOR Portable Lockout Kit, Red, 3" H (437R67)
- CONDOR Padlock Station, Black/Yellow, 13-1/2" H (437R74)
- CONDOR Lockout Station, Red, 15-1/2" H (437R75)
- CONDOR Padlock Station, Yellow, 13-1/2" H (437R72)
- BRADY Lockout Station, Unfilled, Red/White (50996)
- Condor Lockout Safety Kits