Shop All Coated Gloves
Condor
Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR
Mfr # 48UP90
Zoro # G4149820
product price: $1.39
/pr
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 48UP90
- Zoro # G4149820
- UPC # 190735894811
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Slip-On Shoes, 10-1/2, D, Men, Black, PR (77066 -BLK SZ 10.5)
- HONEYWELL MILLER Full Body Harness, L/XL, Elastomer (E570/URN)
- BRADY Pipe Marker, Lube Oil, Yel, 3/4 to 1-3/8 In (4244-A)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (48UP89)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (48UP87)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (48UP86)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, M, PR (20GZ62)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY76)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, S, 12PK (9682S)
- Condor Coated Gloves