Shop All Coated Gloves
Condor
Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR
Mfr # 48UP85
Zoro # G4149875
product price: $1.85
/pr
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 48UP85
- Zoro # G4149875
- UPC # 190735892237
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 38" x 30", Charcoal (74439)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48UP83)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48UP81)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48UP82)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUG4)
- CONDOR Coated Gloves, 3XL, Nylon, Nitrile, PR (60VY78)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451M-08)
- Condor Coated Gloves