Shop All Lockout Hasps
Condor
Plug Lockout, Red, Plastic, 1 Padlock
Mfr # 48KV17
Zoro # G3708306
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Overall Length 3.5 in
- Lockout Color Red
Product Information
- Brand Condor
- MFR # 48KV17
- Zoro # G3708306
- UPC # 190735096512
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Length | 3.5 in |
Overall Dimensions | 2-1/4 in L x 3-1/2 in W x 2-1/4 in D |
Max. Cord Dia. | 1/2 in |
For Maximum Cord Diameter | 1/2 in |
For Maximum Plug Length | 2 in |
Overall Width | 2.25 in |
For Maximum Plug Width | 1.25 in |
Overall Height | 2.25 in |
Description
Plug Lockout, Plug Lockout Type StopPlug Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 1/2 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Plug Length 2 in, For Plug Type Multiple, Lockout Color Red, Lockout Material Plastic, Maximum Number of Padlocks 1, For Maximum Plug Width 1.25 in, For Voltage 110V AC, Header Danger, Includes Locked Out Label, Labeling Label Included, Language English, Legend Danger Locked Out, Overall Height 2.25 in, Overall Length 3.5 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter Cover, 2 PK, NIOSH Approved (815392)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50XL)
- MARCOM Confined Space Entry DVD (V000CSE9EO)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" X-Large (GL9104)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7619)
- CONDOR Pneumatic Lockout, Red, 1 Padlock (48KV19)
- CONDOR Blockout Wall Switch Cvr, Red, 2 Padlocks (48KV18)
- CONDOR Lockout Hasp, 6 Lock, Red (7645)
- CONDOR Lockout Hasp, Snap-On, 6 Lock, Red (7546)
- CONDOR Locking Hasp, Aluminum, 4-1/2" H (437R55)
- MASTER LOCK Master Lock® Aluminum Lockout Hasp, 1-1/2" Jaw Clearance, 417 (417)
- Condor Lockout Hasps