Shop All Electrical Lockout Devices
Condor
Plug Lockout, Red, 3-25/32" H, 6-27/64" L
Mfr # 437R60
Zoro # G4427460
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 4
- Material polypropylene
- For Maximum Padlock Shackle Diameter 5/16 in
- Color Red
- Overall Width 3.25 in
Product Information
- Brand Condor
- MFR # 437R60
- Zoro # G4427460
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Width | 3.25 in |
Overall Length | 6.42 in |
Overall Height | 3.78 in |
Overall Dimensions | 6-27/64 in L x 4-5/8 in W x 3-25/32 in D |
Length | 6 27/64 in |
For Maximum Plug Length | 3.2 in |
For Maximum Cord Diameter | 1 in |
Details
Item | Plug Lockout |
Maximum Number of Padlocks | 4 |
Material | polypropylene |
Color | Red |
Voltage | 110/220/550 |
Standards | OSHA 1910.147 |
Encased | Yes |
Legend | Lockout Device Do Not Plug In |
Fits | 110V Electrical Plugs |
For Voltage | 110/220/550V AC |
Plug Lockout Type | Electrical Plug Lockouts |
Description
Plug Lockout, Plug Lockout Type Electrical Plug Lockouts, Encasing Lockout Yes, For Maximum Cord Diameter 1 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Plug Length 3.2 in, For Plug Type Not Applicable, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 4, For Voltage 110/220/550V AC, Overall Height 3.78 in, Overall Length 6.42 in, Overall Width 3.25 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Material Keep Fire Away Sign, DGA43PB (DGA43PB)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 3.75in x 1in (B33-10-427)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H (437R19)
- CONDOR Circuit Breaker Lockout, Rail, 1/4 inH, Red (48KV15)
- CONDOR Circuit Breaker Lockout, 1-3/8 in. H, Red (48KV14)
- CONDOR Single Pole Breaker Lockout, 1-1/2 in. H (48KV12)
- CONDOR Circuit Breaker Lockout, Red, 3-1/4" H (437R20)
- CONDOR Circuit Breaker Lockout, 3/4 in. H, Red (48KV26)
- ACCUFORM Accuform Stopout Slide 'N Lock, Plastic (KDD280)
- Condor Lockout Tagout