Shop All Electrical Lockout Devices
Condor
Plug Lockout, Red, 3-13/32" H, 3-1/2" L
Mfr # 437R59
Zoro # G4427497
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 2
- Material polypropylene
- For Maximum Padlock Shackle Diameter 5/16 in
- Color Red
- Overall Width 2 in
Product Information
- Brand Condor
- MFR # 437R59
- Zoro # G4427497
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Width | 2 in |
Overall Length | 3.5 in |
Overall Height | 2 in |
Overall Dimensions | 3-1/2 in L x 2 in W x 3-13/32 in D x 1-1/2 in dia |
Length | 3 1/2 in |
For Maximum Plug Length | 3.2 in |
For Maximum Cord Diameter | 1/2 in |
Details
Item | Plug Lockout |
Maximum Number of Padlocks | 2 |
Material | polypropylene |
Color | Red |
Encased | Yes |
Fits | 120V Plugs |
Voltage | 110 |
Standards | OSHA 1910.147 |
Legend | No legend |
For Voltage | 110V AC |
Plug Lockout Type | Electrical Plug Lockouts |
Description
Plug Lockout, Plug Lockout Type Electrical Plug Lockouts, Encasing Lockout Yes, For Maximum Cord Diameter 1/2 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Plug Length 3.2 in, For Plug Type Not Applicable, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 2, For Voltage 110V AC, Overall Height 2 in, Overall Length 3.5 in, Overall Width 2 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, MENS PR (A7110-9W)
- HONEYWELL Sync Wireless Bluetooth Earmuffs, BlackRed (RWS-53016)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- NEW BALANCE Athletic Shoe, D, 12, Black, PR (WIDEVOLBL-12D)
- CONDOR Wall Switch Lockout, Red, 3-1/2" H, PK2 (437R84)
- CONDOR Circuit Breaker Lockout, Red, 2-1/2" H (437R22)
- CONDOR Single/Double-Pole Lockout (48KV13)
- CONDOR Circuit Breaker Lockout, Rail, 1/4 inH, Red (48KV15)
- CONDOR Circuit Breaker Lockout, 1-3/8 in. H, Red (48KV14)
- CONDOR Wall Switch Lockout, Clear, 4-11/64" H (437R83)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H (437R19)
- Condor Electrical Lockout Devices