Shop All Coronavirus & Social Distancing Signs
Condor
Physical Distancing In Practice Sign, 10" W x 7" H, English, Aluminum
Mfr # HWN822A0710
Zoro # G7660984
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Physical Distancing In Practice 6Ft (2m) Minimum Distance
- Width 10"
- Height 7"
- Sign Material Aluminum
Product Information
- Brand Condor
- MFR # HWN822A0710
- Zoro # G7660984
- UPC # 754473644116
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Physical Distancing In Practice Sign |
Header | Notice |
Legend | Physical Distancing In Practice 6Ft (2m) Minimum Distance |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Header Background Color | Blue |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Text |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Notice Physical Dist, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Physical Distancing In Practice 6Ft (2m) Minimum Distance, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, XL (60380)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHMD0025NF)
- OIL-DRI Spill Kit Refill, Universal (L90965R)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG014YBSC)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- Condor Signs