Shop All Eyewash Stations
Condor
Pedestal Mounted Eyewash Station ABS Plastic
Mfr # 49EV55
Zoro # G6423378
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 1/2 in
- Width 12 in
- Color Green
- Installation Type Plumbed
- Eye Wash and Shower Mounting Pedestal
Product Information
- Brand Condor
- MFR # 49EV55
- Zoro # G6423378
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 39 1/2 in |
Width | 12 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 1.5 in |
Depth | 15 3/4 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 3/4 in |
Description
Plumbed Eyewash, Activation Push Plate, Color Green, Coverage Eyes, Depth 15 3/4 in, Height 39 1/2 in, Width 12 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Floor, ADA Compliant No, Mounting Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- DURABLE CORP 2' X 3' Charoal Entrance Mat Entrance Mat (654S23CH)
- NOTRAX 56 ft. L x PVC Foam, 1/2" Thick (419S0356BY)
- NMC Diesel Only Hazmat Label, Pk5 (M764AP)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV48)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- CONDOR Pedestal Mounted Eyewash Station Stainless Steel (49EV54)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV57)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- Condor Eyewash Stations and Shower Equipment