Shop All Safety Cabinets
Condor
Paint and Ink Safety Cabinet, Wall Mount, Depth: 12 in
Mfr # 491M68
Zoro # G4549299
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,300.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 12 in
- Height 65 in
- Rated For Flammable Storage Yes
Product Information
- Brand Condor
- MFR # 491M68
- Zoro # G4549299
- UPC # 714334063401
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 12 in |
Height | 65 in |
Door Opening Width | 40 in |
Door Opening Height | 59 1/4 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Depth | 12 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 12 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 12 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 65 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13538)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U1-1090-RD_10X7 (U1-1090-RD_10X7)
- MSA SAFETY Full Body Harness, XL, Nylon (10194898)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- CONDOR Flammable Safety Cabinet, 12 gal., Yellow (42X503)
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- CONDOR Flammable Safety Cabinet, 22 gal., Yellow (42X497)
- CONDOR Flammable Liquid Safety Cabinet, 23-3/8in (45AE83)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- JAMCO Pesticide Safety Cabinet, 45 gal., 65"H, Green (FL45EP)
- Condor Safety Cabinets