Shop All Safety Cabinets
Condor
Paint and Ink Safety Cabinet
Mfr # 491M74
Zoro # G3980596
product price: $1,560.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,560.99
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Finish Powder Coated
- Color Yellow
- Drum Capacity 0
- Material Steel
Product Information
- Brand Condor
- MFR # 491M74
- Zoro # G3980596
- UPC # 714334063609
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Door Opening Height | 59 1/4 in |
Door Opening Width | 40 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Wall Mount, Capacity 60 gal, Height 65 in, Width 18 in, Depth 43 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1-1/2 In (369-1521514)
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray S 1 pair (300S-07.RT)
- NMC Fire Extinguisher Recharge & Inspection Record Instructions Tag (TAR710)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- CONDOR Flammable Liquid Safety Cabinet, 30 gal. (45AE86)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- CONDOR Flammable Safety Cabinet, 30 gal., Yellow (42X499)
- CONDOR Flammable Liquid Safety Cabinet, 23-3/8in (45AE83)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- Condor Safety Cabinets