Shop All Gun Cases & Bags
Condor Outdoor Products
TRANSPORTER 25, BLACK
Mfr # 164-002
Zoro # G208107034
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 25"
Product Information
- Brand Condor Outdoor Products
- MFR # 164-002
- Zoro # G208107034
- UPC # 22886164027
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | 25" |
Details
Item | Transporter |
Color | Black |
Description
Discreet take down case designed to fit AR15 carbine Primary compartment with lockable zipper 1 Interior foam padding Removable padded divider Four tiedown straps to secure weapon Large exterior zipper compartment with elastic loops Hideaway padded shoulder strap Padded mesh back panel Fits AR and AK pistols as well as AK47 underfolders and various other takedown guns Imported Overall dimension 85H x 26W x 4DThe Condor Transporter's discreet design hides your AR15 Carbine in plain sight The 164 features a padded interior with a removable divider to separate the upper and lower receivers with a padded mesh back to maximize airflow The exterior zipper compartment holds your magazines, tools, and other accessories Also, fits AR and AK pistols as well as AK47 underfolders and other takedown guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Female GHT X 1/2 Inch MIP Nipple (4400309)
- BBQ INNOVATIONS 6 in. Resin Planter Tray - Peppercorn (BB149066)
- KOHLER Hose Breather (62 326 11-S)
- A & I PRODUCTS Hose, By-Pass; Water Pump 2" x1" x1" (A-SBA145536051)
- CONDOR OUTDOOR PRODUCTS 36 SINGLE RIFLE CASE, COYOTE BROWN (133-498)
- CONDOR OUTDOOR PRODUCTS 36 SINGLE RIFLE CASE, BLACK (133-002)
- CONDOR OUTDOOR PRODUCTS ARSENAL KNIFE CARRY CASE, COYOTE BROWN (221038-498)
- ALLEN CO Pistol Case with Mag Pouch, Full-Size Handguns up to 9.5 in., Charcoal (79-9)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 3-Firearms, Brown/Black (5656)
- BARSKA Dbl Sided Rifle Protective Hard Case (BH13652)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- Condor Outdoor Products Shooting & Archery Gear