Shop All Work Pants and Shorts
Condor Outdoor Products
STEALTH OPERATOR PANTS, NAVY BLUE, 34X32
Mfr # 610T-006-34-32
Zoro # G308107606
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 63% Polyester, 34% Cotton, 3% Spandex
Product Information
- Brand Condor Outdoor Products
- MFR # 610T-006-34-32
- Zoro # G308107606
- UPC # 22886275969
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Details
Item | Operator Pant |
Color | Navy Blue |
Material | 63% Polyester, 34% Cotton, 3% Spandex |
Inseam | 32 |
Description
Stretch material for maximum comfort and mobility Two large inlaid low profile side cargo pockets Internal gadget pocket located inside each cargo pocket Deep back pockets with reinforced edges Gusseted crotch for freedom of movement Articulated knee to maximize mobility Elastic waistband Inner knee pad pocket Imported Material 63 polyester, 34 cotton, 3 spandex RipStop FinishThe Condor Stealth Operator Pants blend into the environment with no effort Its lightweight construction of polycottonspandex promotes mobility, moisturewicking, and breathability while you're on the go The Stealth has a straight cut that allows for more focused movements and more fluid utility management It is designed more for onthego essentials, rather than for a full loadout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size M, 12PK (GL614M)
- OCCUNOMIX Back Support, S, Black, Mesh (611-062)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (410KAS12BLK)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (1334246)
- CONDOR OUTDOOR PRODUCTS STEALTH OPERATOR PANTS, BLACK, 36X30 (610T-002-36-30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X32 (101257-041-38-32)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLACK, 30X30 (101137-002-30-30)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLACK, 34X30 (101137-002-34-30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X34 (101257-002-36-34)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, TAN, 30X34 (101200-003-30-34)
- KISHIGO S-M, Lime, Class E, Mesh Pants (3117-S-M)
- Condor Outdoor Products Workwear and Protective Clothing