Shop All Work Pants and Shorts
Condor Outdoor Products
ODYSSEY PANTS GEN III, OLIVE DRAB, 38X32
Mfr # 101254-001-38-32
Zoro # G108107028
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 63% Polyester / 34% Cotton / 3% Spandex
- Gender Men's
Product Information
- Brand Condor Outdoor Products
- MFR # 101254-001-38-32
- Zoro # G108107028
- UPC # 22886284893
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Details
Item | Pants |
Color | Olive Drab |
Material | 63% Polyester / 34% Cotton / 3% Spandex |
Gender | Men's |
Inseam | 32 |
Description
Inlaid cargo pockets with zipper closure Two gadget pockets One coin pocket Articulated knee to maximize mobility Builtin knee pad pockets Water repellent and stain resistant finish Gusseted crotch for freedom of movement Elastic waistband Imported Materialo 63 Poly, 34 Cotton, and 3 Spandexo 4way stretch panels 97 Nylon and 3 SpandexThe newly updated Gen III Odyssey pants now provides even better performance and durability Constructed with a combination of stretchable ripstop and 4way stretch nylon fabric, the Gen III Odyssey enhances mobility without sacrificing comfort When impact protection is needed, the redesigned knee pad pockets will accommodate our knee pad inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Garments, Classic Plus, .35mm, PVC/Poly, Coat, Cor, X4 (247CX4)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- 3M Center Adapter Valve Cover (6864)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 40X30 (101257-041-40-30)
- CONDOR OUTDOOR PRODUCTS RUNNING SHORTS, BLACK, L (101159-002-L)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X34 (101257-041-30-34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X30 (101257-041-38-30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X32 (101257-041-38-32)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X34 (101119-028-38-34)
- CARHARTT Dungaree Work Pants, Black, Size 32x34 In (B11-BLK 32 34)
- Condor Outdoor Products Work Pants and Shorts