Shop All Duty Belts and Harnesses
Condor Outdoor Products
COBRA PRO BELT, BLACK, M
Mfr # US1268-002-M
Zoro # G608107672
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Condor Outdoor Products
- MFR # US1268-002-M
- Zoro # G608107672
- UPC # 22886285005
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Details
Item | Belt |
Color | Black |
Description
Genuine COBRA ProStyle buckles by AUSTRIALPIN 2000 lbs tensile strength Reinforced with two layers of 175 nylon webbing 7000 lbs tensile strength DRing COBRA meets ANSI and CSA standards 5000 lbs MBS straight pull Loop lined to use in conjunction with inner belt or battle belt Five rows of stitching to increase belt stiffness Sizeo Small 42 Length, 3034o Medium 48 Length, 3640o Large 54 Length,4246The Condor Cobra PRO Belt is the durable and ergonomic solution for your loadbearing needs It is equipped with the patented AustriAlpin Cobra Buckle system that gives you up to 2,000 lbs of tensile strength with a quickrelease capability Along with the buckle, this belt is equipped with the COBRA DRing that meets ANSI and CSA standards The belt itself is made from extremely durable 175 nylon webbing with up to 7,000 lbs of tensile strength The belt ends are resintreated to prevent premature fraying and durability even with heavy use This Condor Cobra PRO belt is also fiverow stitched to prevent sagging while you wear it, even with a heavy load It's made right here in the US and ready to assist in load distribution so you can perform at your peak in the field
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Yellow Caution Belt (708418YBC)
- CELLUCAP Hairnet, White, Universal, PK144 (HN6WTGRA)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Surface (STI-9605-SS)
- MASTER LOCK Blind Flange Lockout, 1/2 to 3 in Pipe Sz (S3922)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, M (US1019-002-M)
- CONDOR OUTDOOR PRODUCTS GEN II BATTLE BELT, BLACK, M (241-002-M)
- CONDOR OUTDOOR PRODUCTS GEN II BATTLE BELT, BLACK, L (241-002-L)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, L (US1019-002-L)
- CONDOR OUTDOOR PRODUCTS GEN II BATTLE BELT, OLIVE DRAB, S (241-001-S)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, BLACK (221239-002)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- Condor Outdoor Products Duty Belts and Harnesses