Shop All Work Pants and Shorts
Condor Outdoor Products
CIPHER PANTS, FDE, 38X34
Mfr # 101119-029-38-34
Zoro # G608107276
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 97% Cotton / 3% Spandex
- Gender Men's
Product Information
- Brand Condor Outdoor Products
- MFR # 101119-029-38-34
- Zoro # G608107276
- UPC # 22886265083
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Details
Item | Cipher Pants |
Color | FDE |
Material | 97% Cotton / 3% Spandex |
Gender | Men's |
Inseam | 34 |
Description
Stretch fabric allows maximum movement and comfort Elastic waist band for IWB holster Two gadget pockets for phone or mag Zipper pocket on the right two back pockets Articulated knee Gusseted crotch for freedom of movement Tech pocket 5H x 375W Imported Sizing Slim Fit Material 97 cotton, 3 spandexWear the right gear for any outdoor challenge by slipping on a pair of Cipher Pants from Condor Outdoor Engineered with the urban operator in mind, the Condor Cipher Pants blend a modern aesthetic with technical performance, giving you the best of both worlds and a versatile apparel option Constructed with lightweight quickdrying stretch fabric, wearing these pants ensures that you'll experience 247 allaround comfort The micro mesh pocket liner helps to boost breathability and keep you cool and comfortable in warmer temperatures These tan, black, khaki, or charcoal tactical pants also feature a gusseted crotch for enhanced maneuverability Store essential accessories and supplies in the two gadget pockets in front or the two back pockets The Condor Cipher balances performance and comfort for the challenges ahead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MGG-02-S)
- SAFETYPOSTER.COM Safety Poster, We Have The Freedom, ENG (P4050)
- TINGLEY Size 9 Men's Steel Rubber Boot, Orange (82330)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-RP3DGTL)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X32 (101119-029-38-32)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X32 (101119-028-38-32)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X30 (101257-041-38-30)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, BLACK, 32X34 (101200-002-32-34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 32X20 (101257-041-32-30)
- KISHIGO 2X, Lime Premium Black Series Insulated Pant (IN410-2X)
- Condor Outdoor Products Workwear