Shop All Work Pants and Shorts
Condor Outdoor Products
CIPHER JEANS, BLUE BLACK, 36X30
Mfr # 101137-033-36-30
Zoro # G608107351
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 97% Cotton / 3% Spandex
- Gender Men's
- Fabric Weight 13 oz
- Garment Style Jeans
- Pockets 6
Product Information
- Brand Condor Outdoor Products
- MFR # 101137-033-36-30
- Zoro # G608107351
- UPC # 22886263898
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Details
Item | Cipher Jeans |
Color | Blue Black |
Material | 97% Cotton / 3% Spandex |
Gender | Men's |
Inseam | 30 |
Fabric Weight | 13 oz |
Garment Style | Jeans |
Pockets | 6 |
Description
Stretch fabric allows maximum movement and comfort Elastic waist band for IWB holster Two gadget pockets for phone or mag Two front pockets Two back pockets Gusseted crotch for freedom of movement Size Slim Fit Tech pocket 5H x 375W Imported Material 97 cotton, 3 spandexAdd versatility to your wardrobe with this pair of Condor jeans Engineered with the urban operator in mind, Condor Cipher Jeans blend a modern aesthetic with practical functionality Each pair is constructed with 13oz stretch denim to ensure 247 comfort These jeans also include a gusseted crotch for enhanced maneuverability Condor Cipher Jeans will maintain your cover in any covert mission and help you achieve at your peak performance At the same time, they can be worn casually or for recreation and game activities in the outdoors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER ABBOTT RUBBER QA-300-DC Hose Coupling, 3 in FNPT, Aluminum (QA-300-DC)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Empty Cylinders Sign, Landscape (OS-NS-P-710-L-12023)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBEXX)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLACK, 30X30 (101137-002-30-30)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLUE BLACK, 34X30 (101137-033-34-30)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLACK, 34X30 (101137-002-34-30)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, BLACK, 32X34 (101200-002-32-34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 32X20 (101257-041-32-30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 46X30 (101257-002-46-30)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- Condor Outdoor Products Workwear and Protective Clothing