Shop All Gun Cases & Bags
Condor Outdoor Products
36 SINGLE RIFLE CASE, BLACK
Mfr # 133-002
Zoro # G208107775
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Condor Outdoor Products
- MFR # 133-002
- Zoro # G208107775
- UPC # 22886133023
- Country of Origin China
- Category Gun Cases & Bags
Description
Lockable zipper on main and secondary compartments Accommodates one rifle up to 36 long with two hook and loop straps to secure rifle Secondary Compartment with two internal pockets Padded sling strap Modular exterior poucheso 2x Small utility pouch 191044 o 1x Large utility pouch MA53 075 Interior foam padding Imported Overall dimension 13H x 37W x 3Do Main compartment 13H x 37W x 2Do Secondary compartment 13H x 26W x 1DStore your firearm in the versatile 36 Single Rifle Case from Condor Outdoor This Condor rifle case is fully padded with 075 foam to provide maximum protection for your rifle It features an additional 26 front compartment for pistols, optics, SMGs, or other accessories This popular Condor firearm case also comes with two modular pouches that hold up to 14 ARM4 magazines total as well as one modular utility pouch where you can stash additional essentials for any mission Use the grab handle to tote this Condor Single Rifle Case wherever you need to go or strap it onto your back using the hideaway and detachable padded backpack straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Ruber/PVC, 5/8" ID, 100 ft L (CSNSS58100)
- UPPERBOUNCE Enclosure G shaped Pole Caps-Fits for 1.5" Dia. Pole (UBPC-FG-8)
- FOUR PAWS Allen'S Spring Action Scooper Grass (100203165)
- DALEN BIRD NETTING 14'X14' (BN-2)
- CONDOR OUTDOOR PRODUCTS TRANSPORTER 25, BLACK (164-002)
- CONDOR OUTDOOR PRODUCTS 36 SINGLE RIFLE CASE, COYOTE BROWN (133-498)
- CONDOR OUTDOOR PRODUCTS ARSENAL KNIFE CARRY CASE, COYOTE BROWN (221038-498)
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- RACK’EM RACKS RackEm Racks 5136-W 60-Pair Foam Ear Plug Dispenser with Lid - White Heavy- Duty Plastic (5136-W)
- RUGER 11 in. Pistol Tote with Pocket, Black (3645)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- Condor Outdoor Products Gun Cases & Bags