Shop All No Smoking Signs
Condor
No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39
Mfr # 473T39
Zoro # G5608771
product price: $5.69
/ea
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Diesel No Smoking
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473T39
- Zoro # G5608771
- UPC # 00194484123543
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, EVA Foam/TPR/Spandex (SP2-91-010)
- CONDOR TIG Welding Gloves, Goatskin Palm, XL, PR (2MGC5)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- PEAKWORKS Vertical Lifeline, 25 ft., White (V84084025)
- CONDOR Safety Sign, 14 in H, 20 in W, Horizontal Rectangle, English, 474R42 (474R42)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05 (474U05)
- CONDOR No Smoking Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (473T34)
- CONDOR No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T26 (473T26)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474T34 (474T34)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686 (42686)
- Condor Signs