Shop All Exit Signs
Condor
No Exit Sign, English, Spanish, 7" W, 10" H, Plastic, White
Mfr # 480H46
Zoro # G5841871
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit/No Hay Salida
- Width 7"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480H46
- Zoro # G5841871
- UPC # 00194484241681
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Exit/No Hay Salida, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7154)
- SAFETY Safety Turbojet Flash Mirror Lens With Matching Temples; Set of 12 (I TURBO FM)
- PORTWEST Class 3 FR Mesh Vest, L (UFR24)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Safety Sign, 8 in x 12 in, Glow Vinyl (473A61)
- CONDOR Exit Sign, English, Spanish, 7" W, 10" H, Vinyl, White (480M91)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480M95)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M32)
- CONDOR Safety Sign, 10 inx14 in, Glow Vinyl (486X37)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- Condor Signs