Shop All Coated Gloves
Condor
Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR
Mfr # 19L446
Zoro # G4513643
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/High-Visibility Yellow
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 19L446
- Zoro # G4513643
- UPC # 190735049327
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242X, Standards ANSI/ISEA 105, EN388, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Red Pk (423-RE)
- PELICAN Micro Case, Blue, 7-1/2"Hx5-1/16"Wx2-1/8"D (1040)
- BRADY Pipe Marker, Abandoned, 5622-II (5622-II)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (19L445)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, PR (19L443)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, S, PR (19L444)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, 2XL, PR (20GZ69)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48UP83)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Medium, Gray/Black, Pair, 12PK (34-844/M)
- Condor Coated Gloves