Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR
Mfr # 19L451
Zoro # G4513695
product price: $3.65
/pr
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/White
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 19L451
- Zoro # G4513695
- UPC # 190735049372
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Men's Closed Back Clog in Ink, Size 12.5-13, PR (457206M-075-47)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 13, PR (150040-SZ13)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (19L447)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (19L448)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (19L450)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- CONDOR Coated Gloves, Nylon, XS, PR (56JK81)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 11 (710121)
- Condor Gloves & Hand Protection