Shop All Traffic Safety Vests and Apparel
Condor
M/L Safety Vest, Orange
Mfr # 2RE20
Zoro # G0007655
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color None
- Features Elastic Side Straps, Machine Washable
- Vest Stripe Color Family No Stripe
- Material Polyester
- Fits Chest Size 44 in to 54 in
Product Information
- Brand Condor
- MFR # 2RE20
- Zoro # G0007655
- UPC # 190735060766
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 44 in to 54 in |
Size | Universal |
Length | 24 1/2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 44 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 54 in, Gender Men's, Stripe Color None, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Vest Stripe Color Family No Stripe, Back Stripe Pattern None, Vest Length 24 7/16 in, Number of Pockets with Closure 0, Features Elastic Side Straps, Machine Washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking AMC Sock (VF22-12/13)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Wood Only No Trash Sign, Landscape (OS-NS-A-1824-L-19065)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 140)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- CONDOR Safety Vest, Poly, Lime (1YAC5)
- CONDOR Safety Vest, Yellow/Green, XL, Zipper (491T03)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM37)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T14)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM71)
- CONDOR U-Block Vest, Class3 Yellow/Grn, S (53YL88)
- KISHIGO 6XL Class 2 High Visibility Vest, Orange (1084-6X)
- Condor High Visibility Clothing