Shop All Traffic Safety Vests and Apparel
Condor
Medium Class 2 High Visibility Vest, Orange
Mfr # 11K782
Zoro # G3748972
product price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Product Information
- Brand Condor
- MFR # 11K782
- Zoro # G3748972
- UPC # 190735047637
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 26 1/2 in |
Maximum Chest Size | 40 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 42 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 22 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Utility Guard(R) Clip, Black, Blank (7100BK)
- PANDUIT Tape, Vinyl, 4"x100ft, Yellow (T400X000VX1Y)
- NEESE Uniforms 475 Duty Series Raincoat-Blk-S (UN475-33-1-BLK-S)
- GASCO Calibration gas, Hydrogen Sulfide, Methane, 34 L, C-10 Connection, +/-5% Accuracy (34L-10-10)
- CONDOR 3XL Class 2 High Visibility Vest, Orange (11K786)
- CONDOR Double Stripe, Class2 Orange/Red, 3XL (53YL29)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F44)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F70)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F64)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YM20)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-3X (SV2ZGM3X)
- Condor Traffic Safety Vests and Apparel