Shop All Mechanics Gloves
Condor
Mechanics Gloves, XL, Black, Polyester
Mfr # 493V15
Zoro # G2147295
product price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Application General Purpose
Product Information
- Brand Condor
- MFR # 493V15
- Zoro # G2147295
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Description
Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9188SFBL)
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- FIRST AID ONLY 4 oz Eye Wash Solution (7-006)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ54)
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C20)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C29)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (HUG2-04-L)
- Condor Gloves & Hand Protection