Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Blue, Polyester
Mfr # 488C14
Zoro # G7343487
product price: $11.09
/pr
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Application General Purpose
Product Information
- Brand Condor
- MFR # 488C14
- Zoro # G7343487
- UPC # 781513644522
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441L)
- NMC Security Alert 24 Hr Video Monitor Sign, M976R (M976R)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth Clear Poly Apron, PK100 (303764023)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.MD)
- CONDOR Mechanics Gloves, 2XL, Blue, Polyester (488C18)
- CONDOR Mechanics Gloves, XL, Blue, Polyester (488C17)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ99)
- MCR SAFETY Mechanics Gloves, 2XL, Black, Fabric (MB100XXL)
- Condor Gloves & Hand Protection