Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Black, Spandex/Neoprene
Mfr # 42KZ59
Zoro # G3887506
product price: $6.09
/pr
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application General Purpose
- Palm Construction Single Layer and Seamless
- Back Material Spandex/Neoprene
- Cuff Hook-and-Loop
Product Information
- Brand Condor
- MFR # 42KZ59
- Zoro # G3887506
- UPC # 190735893883
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black |
Application | General Purpose |
Palm Construction | Single Layer and Seamless |
Back Material | Spandex/Neoprene |
Cuff | Hook-and-Loop |
Finger Style | Full |
Thumb Style | Full |
Closure Type | hook-and-loop |
Palm Material | Bicast Leather |
Minimum Temperature | Not Rated |
Shop By | Closeouts |
Glove Palm Material | Bicast Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Bicast Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECIBULLZ Custom Molded Earplugs Blue, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-BLU)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- RUGER 10/22 Low-Profile Passive Safety Shooting Earmuffs, 21dB NRR (70571)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ63)
- CONDOR Mechanics Gloves, 2XL, Black, Embossed Neoprene (42KZ98)
- CONDOR Mechanics Gloves, XL, Blue, Polyester (488C17)
- CONDOR Mechanics Impact Gloves, L, Black, Polyester (488C51)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C40)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MGG-05-XL)
- Condor Mechanics Gloves