Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Black, Polyester
Mfr # 488C64
Zoro # G7343609
original price:
$13.65
1% off
new price: $13.49
/pr
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 in
- Application General Purpose
- Palm Construction Single Layer and Seamless
Product Information
- Brand Condor
- MFR # 488C64
- Zoro # G7343609
- UPC # 781513645024
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 2111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Drying Rack, Steel, 4 Pair of Gloves (6GLC5)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (737-11)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-201)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C65)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C67)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C68)
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene (42LA13)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- YOUNGSTOWN GLOVE COMPANY,LLC FR Mechanics Leather Gloves, Hybrid, Abrasion Resistant, Cut Resistant, SZ M (12-3270-80-M)
- Condor Gloves & Hand Protection