Shop All Mechanics Gloves
Condor
Mechanics Gloves, L, Black, Polyester
Mfr # 493V19
Zoro # G2147453
product price: $10.45
/pr
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Utility
- Palm Construction Single Layer and Seamless
Product Information
- Brand Condor
- MFR # 493V19
- Zoro # G2147453
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Description
Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- LABELMASTER Explosive 1.4 International, PK500 (SLEX33)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Orange (LUX-350-B2X-OXL)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (984K)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V18)
- CONDOR Mechanics Gloves, XL, Black, Polyester (493V20)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C25)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- CONDOR Hi-Vis Mechanics Impact Gloves, XL, Green, Polyester (488C57)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MFF-07-009)
- Condor Gloves & Hand Protection