Shop All Mechanics Gloves
Condor
Mechanics Gloves, L, Black, Polyester
Mfr # 488C31
Zoro # G7345331
product price: $10.95
/pr
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Application General Purpose
- Palm Construction Single Layer and Seamless
Product Information
- Brand Condor
- MFR # 488C31
- Zoro # G7345331
- UPC # 781513644690
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- C.H. HANSON Mesh Vest, Reflective Stripe, Orange (55125)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C30)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C29)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C33)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C66)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 11 (XL) (488C12)
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Large (MGTS-BL03-010)
- Condor Gloves & Hand Protection