Shop All Mechanics Gloves
Condor
Mechanics Gloves, 2XL, Blue, Polyester
Mfr # 488C18
Zoro # G7345410
product price: $11.09
/pr
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Application General Purpose
- Palm Construction Single Layer and Seamless
Product Information
- Brand Condor
- MFR # 488C18
- Zoro # G7345410
- UPC # 781513644560
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.XL)
- TAPE LOGIC Tape Logic® Number Labels, "13", 1" Circle, Fluorescent Pink, 500/Roll (DL6765)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (96781L)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C16)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- CONDOR Mechanics Gloves, S, Blue, Polyester (488C14)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- CONDOR Mechanics Impact Gloves, 2XL, Black, Polyester (488C53)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Spandex, Neoprene (EXO-MWR-04-L)
- Condor Mechanics Gloves