Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Marking Tape, Roll, 2In W, 108 ft.L, Red
Mfr # 6FXW1
Zoro # G0629921
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 108 ft.
- Material Vinyl
- Color Red
- Tape Color Red
Product Information
- Brand Condor
- MFR # 6FXW1
- Zoro # G0629921
- UPC # 00190735541272
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 108 ft. |
Roll Length | 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 34", Coyote (1063)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- CONDOR Anti-Slip Tape, Black, 2 in x 60 ft. (GRAN13527)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Blue (6FXW2)
- CONDOR Anti-Slip Tape, Black, 3 in x 60 ft. (GRAN5005)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 4 in x 60 ft, 41 mil Thickness, Rubber (GRAN13811)
- CONDOR Anti-Slip Tape, Yellow, 6 in x 2 ft., PK10 (GRAN12745)
- CONDOR AntiSlip Tape, 60 ftLx6 "W, YLW, 46Grit, PK2 (GRAN15290)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- Condor Anti-slip tapes, Treads & Stair Nosings