Shop All Safety Tags & Identification
Condor
Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Thickness: 0.098 in
Mfr # CNDR-51511-2
Zoro # G4016649
product price: $31.65
/pk 25, $1.27/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
- Width 3 in
Product Information
- Brand Condor
- MFR # CNDR-51511-2
- Zoro # G4016649
- UPC # 00190735989227
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Locked Out Device, Header Peligro; Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Conectar Equipo Cerrado Con Llave, Sign Background Color White, Sign Material Polyester, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface Yes, Grommet Material Metal, Header Background Color Black/Red, Header Text Color White, Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS General Tools Pencil Compass & Scriber 843-1 (38728241320)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- DUNLOP Size 12 Unisex Steel Rubber Boot, Yellow (6123155.12)
- AXION Combination Shower and Eye/Face Wash (8309WC)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-3)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK25 (48RU14)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK10 (48RU19)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK100 (48RU21)
- CONDOR Lockout Tag, 3-1/4 in. W, PK25 (48RU08)
- CONDOR Tag, 3-1/4 in.W, 3/8in.Hole, PK25 (48RU20)
- NMC Danger High Voltage Inside Sign (D290PB)
- Condor Lockout Tagout