Shop All Safety Tags & Identification
Condor
Lockout Tag, Danger Do Not Operate, PK100
Mfr # 48RU12
Zoro # G3779977
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Plastic
- Write on Surface Yes
- Height 5 3/4 in
- Width 3 1/4 in
Product Information
- Brand Condor
- MFR # 48RU12
- Zoro # G3779977
- UPC # 190735096727
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color Red/White, Sign Material Plastic, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Blue Belt (M630-BK-BL-90)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- DUPONT Tyvek Isoclean Bouffant Cap, White, Universal, PK250 (IC729SWH0002500C)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4 in. H, PK100 (48RU18)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8 in. Hole, PK100 (48RU09)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-7)
- CONDOR Lockout Safety Tag, Danger Do Not Operate, Plastic, 3.25 in W x 5.75 in H, Pack 25 (48RU11)
- CONDOR Group Lockout Box, 42 Padlocks, Red, 13in.H (48KV16)
- CONDOR Tag, 3-1/4 in.W, 3/8in.Hole, PK25 (48RU20)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, TAG BOARD (DL70BTB)
- Condor Safety Tags & Identification