Shop All Safety Tags & Identification
Condor
Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK25
Mfr # 48RU14
Zoro # G3779959
product price: $34.65
/pk 25, $1.39/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tie Material Nylon
- Header Legend Color White
- Standards ANSI, OSHA
- Legend/Background Color Red, Black/White
- Header Danger
Product Information
- Brand Condor
- MFR # 48RU14
- Zoro # G3779959
- UPC # 190735096741
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Hole Size | 3/8 in |
Width | 3 1/4 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color Red/White, Sign Material Plastic, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- MASTER LOCK Ball Valve Lockout, Fits Sz 3/8 to 4 In (468L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- CONDOR Lockout Tag, Danger, Locked Out Device, Plastic, Write-On Surface, Nylon Ties, English, 25 Per Pack (48RU17)
- CONDOR Tag, 3-1/4 in.W, 3/8in.Hole, PK25 (48RU20)
- CONDOR Lockout Safety Tag, Danger Do Not Operate, Plastic, 3.25 in W x 5.75 in H, Pack 25 (48RU11)
- CONDOR Group Lockout Box, 42 Padlocks, Red, 13in.H (48KV16)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-3)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Thickness: 0.098 in (CNDR-51511-2)
- NMC Out Of Service Bilingual Tag, Pk25 (RPT153G)
- Condor Lockout Tagout