Shop All Locking Cables & Chains
Condor
Lockout Cable, Plastic Coated Steel, 3ft.L
Mfr # 48KV10
Zoro # G3708376
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Cable Diameter 1/8 in
- Cable Material Steel
- Body Material Polycarbonate
- Color Red
Product Information
- Brand Condor
- MFR # 48KV10
- Zoro # G3708376
- UPC # 190735096444
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 3 ft |
Cable Diameter | 1/8 in |
Padlock Shackle Max. Dia. | 9/32 in |
Body Dimensions | 3 in H x 3 in L x 1-1/2 in W |
Cable Dia. | 1/8 in |
Body Height | 3 in |
Body Length | 3 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Body Width | 1.5 in |
Description
Cable Lockout, Body Color Red, Body Material Polycarbonate, Cable Color Red, Cable Diameter 1/8 in, Cable Length 3 ft, Cable Lockout Type Hasp Style, Cable Material Steel, Cable Material Finish Plastic, For Maximum Padlock Shackle Diameter 9/32 in, Includes Cable Yes, Maximum Number of Padlocks 4, Resistance Properties UV Resistant, Application Valves, Body Height 3 in, Body Length 3 in, Body Width 1.5 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black (5801 x BSP)
- J.W. WINCO GN128-60-ST Weldable Hinge, Steel Pin (128-60-ST)
- STANLEY Full Surface Utility Hinge, 3 x 3, Plain (850 3X3 FS EXTRA HVY DOOR HINGE PS STL)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 5.88" Length (3.5" Hole Center), Satin Nickel, 10PK (SH686-SN-10)
- CONDOR Cable Lockout, Silver, Cable 10 ft. L (437R28)
- CONDOR Cable Lockout, Red, Cable 10 ft. L (437R29)
- CONDOR Cable Lockout, Red, Cable 8 ft. L (437R27)
- CONDOR Lockout Cable, Plastic Coated Steel, 6ft.L (48KV09)
- CONDOR Cable Lockout Device, Red (437R31)
- MR. CHAIN Red Plastic Chain 2"(#8, 51 mm)x25 ft. (50005-25)
- MR. CHAIN Heavy Duty, Blue Plastic Chain 2"x100 ft (51106)
- Condor Locking Cables & Chains