Shop All Life Vests
This Product is Discontinued
Condor
Life Jacket, Adult Univ Size, Blue (Discontinued)
Mfr # 45MP75
Zoro # G3111608
This Product is Discontinued
Key Features
- Color Blue
- Size Adult Oversize
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Product Information
- Brand Condor
- MFR # 45MP75
- Zoro # G3111608
- UPC # 190735092927
- Country of Origin China
- Category Life Vests
Dimensions
Size | Adult Oversize |
Fits Chest Size | 40 in to 60 in |
Length | 18 in |
Chest Size - Minimum | 40 in |
Overall Length | 18 in |
Chest Size - Maximum | 60 in |
Size - Maximum | Universal |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 18 in, Buoyant Material Foam, Overall Width Not Applicable, Standards UL, Color Blue, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Not Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 60 in, User Weight - Maximum 90 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.