Shop All Safety Cabinet Accessories
Condor
Leveling Feet, 1" D, 1" W, PK4
Mfr # 799LC1
Zoro # G709984844
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 0.05 lb
- For Use With Cabinet/Locker Type All Cabinets
- For Use With All Cabinets
- Width 1 in
- For Use With Product Type All Cabinets
Product Information
- Brand Condor
- MFR # 799LC1
- Zoro # G709984844
- Country of Origin China
- Category Safety Cabinet Accessories
Dimensions
Width | 1 in |
Depth | 1 in |
Details
Item | Leveling Feet |
Load Capacity | 0.05 lb |
For Use With Cabinet/Locker Type | All Cabinets |
For Use With | All Cabinets |
For Use With Product Type | All Cabinets |
For Use With Cabinet/Locker Capacity | All Cabinets |
Accessory Type | Leveling Feet |
Includes | (4) Leveling Feet |
Description
Leveling Feet, Accessory Type Leveling Feet, Color Not Applicable, Compatible Mfr. Model Number Not Applicable, Depth 1 in, For Use With All Cabinets, For Use With Cabinet/Locker Capacity All Cabinets, For Use With Cabinet/Locker Type All Cabinets, For Use With Product Type All Cabinets, Includes (4) Leveling Feet, Legend Not Applicable, Load Capacity 0.05 lb, Material Not Applicable, Standards Not Applicable, Width 1 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Protection Coverall, To-Go Pack, 2XL, Hood, 2XL, 25 PK (41173)
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PDC)
- GLOWEAR BY ERGODYNE Bomber Jacket, Quilted, Lime, XL (8377-XL)
- MCR SAFETY Large Eyeglass Case Rx2000 (204)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- CONDOR Replacement Shelf, Silver, Steel, 18" D (799LC2)
- CONDOR Flame Storage, Accessory, 90 Gallon (FS-SH-2939)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- Condor Safety Storage