Shop All Leather Palm Gloves
Condor
Leather Gloves, XL, PR
Mfr # 1VT34
Zoro # G0054677
product price: $7.95
/pr
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Glove Cut Gunn
- Glove Leather Grade A
- Leather Palm Process Double Chrome Tanned
- Stitching Material Aramid
Product Information
- Brand Condor
- MFR # 1VT34
- Zoro # G0054677
- UPC # 190735051627
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Aramid, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- MSA SAFETY Filter, Bayonet, P95, White, 2 PK, NIOSH (818354)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-04-L)
- PETZL Seat Harness, Size 1 (C038DA00)
- CONDOR Leather Gloves, S, PR (4NHC7)
- CONDOR Leather Gloves, L, PR (3AR94)
- CONDOR Leather Gloves, M, PR (1VT33)
- CONDOR Leather Gloves, Patch Palm, XL, PR (5AJ37)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, L, PR (4TJZ1)
- CONDOR Leather Gloves, XL, Beige/Blue, PR (20GZ08)
- WELDAS Leather Gloves, Unlined, 5 in Cuff, XL (10-2350XLV)
- Condor Gloves & Hand Protection